Mcr B050btz13jk Control Transformer

Item #: 227068

Cat #: B050BTZ13JK

UPC: 784550034998

Sign In or Register to view pricing and more.
Documents & Guides
Micron; Control Transformer; Impervitran; Series 2; Input Voltage: 230 X 460 Vac; Output Voltage: 115 Vac; Frequency Rating: 50/60 Hz; Maximum Output Current: 0.43 Amp; Insulation: Class 105 Deg C; Mounting: 1.960 In Length X 2.500 In Widthhole Spacing; Length: 3.780 In; Width: 3 In; Height: 3.140 In; Ce Marked: No; Group: A; Installation: Secondary Fuse Clips Installed; Dimension C: 2.720 In; 0.05 kVA

Overview

Micron; Control Transformer; Impervitran; Series 2; Input Voltage: 230 X 460 Vac; Output Voltage: 115 Vac; Frequency Rating: 50/60 Hz; Maximum Output Current: 0.43 Amp; Insulation: Class 105 Deg C; Mounting: 1.960 In Length X 2.500 In Widthhole Spacing; Length: 3.780 In; Width: 3 In; Height: 3.140 In; Ce Marked: No; Group: A; Installation: Secondary Fuse Clips Installed; Dimension C: 2.720 In; 0.05 kVA
Also known as: 784550034998, B050BTZ13JK

Specifications

Volt Amps: 50
Type: Industrial Control, Transformer
Secondary Voltage: 120, 115, 110
Primary Voltage: 220/440, 230/460
Volt Amps: 50
Secondary Voltage: 120, 115, 110
Type: Industrial Control, Transformer
Primary Voltage: 220/440, 230/460

Customer Reviews

No reviews for this product
(0)