This product may not be available in all locations.
1
more
Disconnect Switch, Pull Out, 60A, 240VAC, NEMA 3R, Plastic
Item #:
227045
Cat #:
TPN60R1
UPC:
783164302585
Sign In or Register to view pricing and more.
Documents & Guides
Disconnect Switch, A/C Type, Pull Out, 60 Amp, 240 Volt AC, NEMA 3R, Thermoplastic, 6 per Package
Overview
Disconnect Switch, A/C Type, Pull Out, 60 Amp, 240 Volt AC, NEMA 3R, Thermoplastic, 6 per Package
Also known as: 783164302585, TPN60R1
Specifications
Poles: | 2 |
Mounting: | Surface |
Volts AC: | 240 |
Amps: | 60 |
IP/NEMA Rating: | NEMA 3R |
Poles: | 2 |
Volts AC: | 240 |
IP/NEMA Rating: | NEMA 3R |
Mounting: | Surface |
Amps: | 60 |
Customer Reviews
No reviews for this product
(0)