Terminal Block, 65A, 600V AC/DC, Red, 10mm, Feed Through

Item #: 22699

Cat #: 1492-J10-RE

UPC: 662073058205

Sign In or Register to view pricing and more.
Documents & Guides
Terminal Block, 65 Amp, 600 Volt AC/DC, Red, 10 mm, Feed Through, 50 in a Package

Overview

Terminal Block, 65 Amp, 600 Volt AC/DC, Red, 10 mm, Feed Through, 50 in a Package
Also known as: 662073058205, 1492-J10-RE

Specifications

Type: Terminal Block, Feed Through
Color: Red
Family / Style: 1492
Volts DC: 600
Amps: 65
Mounting: DIN Rail
Volts AC: 600
Allowable Gauge Range: 18 - 6
Type: Terminal Block, Feed Through
Family / Style: 1492
Amps: 65
Volts AC: 600
Color: Red
Volts DC: 600
Mounting: DIN Rail
Allowable Gauge Range: 18 - 6

Customer Reviews

No reviews for this product
(0)