#3 Phillips Heavy Duty Screwdriver

Item #: 226971

Cat #: 0153-35C

UPC: 783310546603

Sign In or Register to view pricing and more.
Documents & Guides
Heavy Duty Screwdriver, Length: 11", Shank Length: 6", Phillips (#3)

Overview

Heavy Duty Screwdriver, Length: 11", Shank Length: 6", Phillips (#3)
Precision-machined tips for exact fit Handle marked for easy identification of screwdriver size, type and length Strong, durable black phosphate tips prevent chipping of plating Soft, cushioned grip for extra comfort and torque Exceeds ASME/ANSI specifications Lifetime limited warranty Note: This is not an insulated tool
Also known as: 783310546603, 0153-35C

Specifications

Type: Phillips, Philips, Screwdriver
Length: 6 in , 11 in
Type: Phillips, Philips, Screwdriver
Length: 6 in , 11 in

Customer Reviews

No reviews for this product
(0)