This product may not be available in all locations.
1
more
Contactor, Freedom, IEC, Full Voltage, Non-Reversing Contactor, 37A
Item #: 226960
Cat #: CE15GN3AB
UPC: 782113973272
Sign In or Register to view pricing and more.
Documents & Guides
37 Amp, 600 Volt Rated, 3-Phase, IEC, Full Voltage Non-Reversing Contactor, Freedom, Size G, 3-Pole, No Auxiliary Contact, 120/110 Volt AC Coil
Overview
37 Amp, 600 Volt Rated, 3-Phase, IEC, Full Voltage Non-Reversing Contactor, Freedom, Size G, 3-Pole, No Auxiliary Contact, 120/110 Volt AC Coil
Also known as: 782113973272, CE15GN3AB
Specifications
Volts AC Control: | 120 |
Family / Style: | Freedom |
Phase: | 3 |
Poles: | 3 |
Type: | Freedom, Contactor, IEC |
Mounting: | Surface |
Amps: | 37 |
Volts AC: | 600 |
Size: | G |
Volts AC Control: | 120 |
Phase: | 3 |
Type: | Freedom, Contactor, IEC |
Amps: | 37 |
Size: | G |
Family / Style: | Freedom |
Poles: | 3 |
Mounting: | Surface |
Volts AC: | 600 |
Customer Reviews
No reviews for this product
(0)