Cover for Underground Enclosure, 13 x 24 x 2", T15, Polymer Concrete

Item #: 2269432

Cat #: PG1324H51546

UPC:

Documents & Guides
Cover for Underground Enclosure, 13 x 24 x 2 Inch, Legend: TRAFFIC SIGNAL, Tier 15, Polymer Concrete, Includes Hex Head Bolts and Hardware
Sign In or Register to view pricing and more.

No associated products found.

Overview

Cover for Underground Enclosure, 13 x 24 x 2 Inch, Legend: TRAFFIC SIGNAL, Tier 15, Polymer Concrete, Includes Hex Head Bolts and Hardware
Quazite certified enclosure boxes, feature a high quality polymer concrete construction in a multitude of sizes and depths allowing customization for any application.
Also known as: PG1324H51546

Specifications

Material: Polymer Concrete
Height: 24 in
Depth: 2 in
Width: 13 in
Load Rating: Tier 15
Material: Polymer Concrete
Depth: 2 in
Load Rating: Tier 15
Height: 24 in
Width: 13 in

Customer Reviews

No reviews for this product
(0)