Cover for Underground Enclosure, 13 x 24 x 2", T15, Polymer Concrete

Item #: 2269431

Cat #: PG1324H51541

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Cover for Underground Enclosure, 13 x 24 x 2 Inch, Legend: STREET LIGHTING, Tier 15, Polymer Concrete, Includes Hex Head Bolts and Hardware

Overview

Cover for Underground Enclosure, 13 x 24 x 2 Inch, Legend: STREET LIGHTING, Tier 15, Polymer Concrete, Includes Hex Head Bolts and Hardware
Quazite certified enclosure boxes, feature a high quality polymer concrete construction in a multitude of sizes and depths allowing customization for any application.
Also known as: PG1324H51541

Specifications

Material: Polymer Concrete
Height: 24 in
Depth: 2 in
Width: 13 in
Load Rating: Tier 15
Material: Polymer Concrete
Depth: 2 in
Load Rating: Tier 15
Height: 24 in
Width: 13 in

Customer Reviews

No reviews for this product
(0)