Cover for Underground Enclosure, 24 x 36 x 3", T15, Polymer Concrete

Item #: 2269430

Cat #: PG2436HA00F43P

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Cover for Underground Enclosure, 24 x 36 x 3 Inch, Legend: FIBER OPTIC CABLE, Tier 15, Polymer Concrete, Includes Hex Head Bolts and Hardware

Overview

Cover for Underground Enclosure, 24 x 36 x 3 Inch, Legend: FIBER OPTIC CABLE, Tier 15, Polymer Concrete, Includes Hex Head Bolts and Hardware
Quazite certified enclosure boxes, feature a high quality polymer concrete construction in a multitude of sizes and depths allowing customization for any application.
Also known as: PG2436HA00F43P

Specifications

Material: Polymer Concrete
Depth: 3 in
Width: 24 in
Height: 36 in
Load Rating: Tier 15
Material: Polymer Concrete
Width: 24 in
Load Rating: Tier 15
Depth: 3 in
Height: 36 in

Customer Reviews

No reviews for this product
(0)