Underground Enclosure, Standard Open Bottom, 24 x 36 x 24", Polymer Concrete

Item #: 2269429

Cat #: PG2436BA24-FDOT

UPC:

Sign In or Register to view pricing and more.
Underground Enclosure, Standard Open Bottom, 24 x 36 x 24 Inch, Polymer Concrete, Includes FDOT Stencils

Overview

Underground Enclosure, Standard Open Bottom, 24 x 36 x 24 Inch, Polymer Concrete, Includes FDOT Stencils
Quazite certified enclosure boxes, feature a high quality polymer concrete construction in a multitude of sizes and depths allowing customization for any application.
Also known as: PG2436BA24-FDOT

Specifications

Material: Polymer Concrete
Width: 24 in
Height: 24 in
Length: 36 in
Load Rating: Tier 22
Lid Included: No
Material: Polymer Concrete
Height: 24 in
Load Rating: Tier 22
Width: 24 in
Length: 36 in
Lid Included: No

Customer Reviews

No reviews for this product
(0)