Wiring Trough 6.00x6.00x48.00

Item #: 226937

Cat #: F6648FG

UPC: 783510159801

Documents & Guides
Wire Trough, Screw Cover, Bulletin F25 (fiberglass Type 12 & 3r Wireway And Trough), Size/dims: 6.00x6.00x48.00, Material/finish: Fiberglass
Sign In or Register to view pricing and more.

No associated products found.

Overview

Wire Trough, Screw Cover, Bulletin F25 (fiberglass Type 12 & 3r Wireway And Trough), Size/dims: 6.00x6.00x48.00, Material/finish: Fiberglass
Also known as: 783510159801, F6648FG

Specifications

IP/NEMA Rating: IP55, NEMA 12
Material: Fiberglass
Height: 6 in
Width: 6 in
Length: 48 in
IP/NEMA Rating: IP55, NEMA 12
Height: 6 in
Length: 48 in
Material: Fiberglass
Width: 6 in

Customer Reviews

No reviews for this product
(0)