Contactor, 16A, 24VDC Electronic Coil (Low Consumption, Fast Drop Out), 2 NO/NC Main Contact

Item #: 2269357

Cat #: 100-E16QJ200

UPC: 191326910576

Sign In or Register to view pricing and more.
Documents & Guides
Contactor, 16 Amp, AC3 Duty, 24 Volt DC Electronic Coil (Low Consumption, Fast Drop Out), 2 Normally Open / 2 Normally Closed Main Contact

Overview

Contactor, 16 Amp, AC3 Duty, 24 Volt DC Electronic Coil (Low Consumption, Fast Drop Out), 2 Normally Open / 2 Normally Closed Main Contact
Our Bulletin 100-E next generation contactors are available in 9…2650 A sizes, helping to reduce width and weight while saving panel space. The universal electronic AC/DC coil makes selection much easier and offers significant energy savings and direct connection to PLCs for contactors above 100 A.
Also known as: 191326910576, 100-E16QJ200

Specifications

Volts DC Control: 24
Type: Contactor
Poles: 4
Amps: 16
Volts DC Control: 24
Poles: 4
Type: Contactor
Amps: 16

Customer Reviews

No reviews for this product
(0)