Electronic Dimming Ballast 2-Lamp 120-277V

Item #: 226915

Cat #: H3DT825CU210

UPC: 027557775311

Sign In or Register to view pricing and more.
Electronic Dimming Ballast, Fluorescent, Input Voltage: 120-277V, Programmed Start, Hi-lume 3D Series. For use with the following Linear and U-Bent Lamp Types: (2) F25T8

Overview

Electronic Dimming Ballast, Fluorescent, Input Voltage: 120-277V, Programmed Start, Hi-lume 3D Series. For use with the following Linear and U-Bent Lamp Types: (2) F25T8
Hi-lume 3D 1 percent 3-Wire and EcoSystem Digital Link Controlled T8 Linear andU-Bent, 2 lamps, ballast factor of 1.00, C-can, 25W Up To And Including 4 KV, Manufacturing Facilities Employ ESD Reduction Practices That Comply With The Requirements Of ANSI/ESD S20.20, Lutron Quality Systems registered to ISO 9001.2000, Lamp: 17 WTT 24 IN T8 Linear And U-Bent Fluorescent, 59/56/56 WTT,120/240/277 VAC, 0.49/0.24/0.22 AMP, 60 HZ, 1 Ballast Factor, Programmed Rapid Start, 50 DEG F Minimum Starting Temperature, Less Than 10 PCT Total Harmonic Distortion, Greater Than 0.95 Power
Also known as: 027557775311, H3DT825CU210

Specifications

Shape: T8 (U-Bend)
Type: Programmed Start, Electronic
Wattage: 25
Color: White
Dimmable: Yes
Light Technology: Fluorescent
Volts AC Range: 120 - 277
Shape: T8 (U-Bend)
Wattage: 25
Dimmable: Yes
Volts AC Range: 120 - 277
Type: Programmed Start, Electronic
Color: White
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)