6" PVC 90° Elbow, 48" Radius, Schedule 80, Gray

Item #: 2268912

Cat #: UB9HR

UPC: 034481229315

Sign In or Register to view pricing and more.
Documents & Guides
6 Inch PVC 90 Degree Sweep Elbow, 48 Inch Radius, Schedule 80, Gray

Overview

6 Inch PVC 90 Degree Sweep Elbow, 48 Inch Radius, Schedule 80, Gray
Also known as: 034481229315, UB9HR

Specifications

Color: Gray
Material: PVC
Diameter: 6 in
Angle: 90°
Color: Gray
Diameter: 6 in
Material: PVC
Angle: 90°

Customer Reviews

No reviews for this product
(0)