Wireway Drop/Bracket Hanger

Item #: 22689

Cat #: F22GDB

UPC: 783510521202

Sign In or Register to view pricing and more.
Documents & Guides
Wireway Drop/Bracket Hanger, Material/Finish: Steel/Gray, Fits: 2.50x2.50 Type 1 Wireway.

Overview

Wireway Drop/Bracket Hanger, Material/Finish: Steel/Gray, Fits: 2.50x2.50 Type 1 Wireway.
Also known as: 783510521202, F22GDB

Specifications

IP/NEMA Rating: NEMA 1, IP30
Color: Gray
Material: Steel
Height: 2.500 in
Width: 2.500 in
IP/NEMA Rating: NEMA 1, IP30
Material: Steel
Width: 2.500 in
Color: Gray
Height: 2.500 in

Customer Reviews

No reviews for this product
(0)