
1-Gang Single Rcpt Wallplate, (1) 1.406" Hole, LA Nylon
Item #: 226844
Cat #: 80704-T
UPC: 078477277539
Sign In or Register to view pricing and more.
Documents & Guides
1-Gang, (1) 1.406 Inch Hole Single Device Receptacle Wallplate, Standard Size, Material: Thermoplastic Nylon, Device Mount - Color/Finish: Light Almond.
Overview
1-Gang, (1) 1.406 Inch Hole Single Device Receptacle Wallplate, Standard Size, Material: Thermoplastic Nylon, Device Mount - Color/Finish: Light Almond.
1-Gang Single 1.406-Inch Hole Device Receptacle Wallplate, Light Almond
Also known as: 078477277539, 80704-T
Specifications
Color: | Light Almond |
Mounting: | Device |
Size: | Standard |
Material: | Thermoplastic, Nylon |
Type: | Standard, Single Receptacle |
Gangs: | 1 |
Color: | Light Almond |
Size: | Standard |
Type: | Standard, Single Receptacle |
Mounting: | Device |
Material: | Thermoplastic, Nylon |
Gangs: | 1 |
Customer Reviews
No reviews for this product
(0)