Terminal Block, 65A, 600V AC/DC, White, 10mm, Feed Through

Item #: 22684

Cat #: 1492-J10-W

UPC: 662073058274

Documents & Guides
Terminal Block, 65 Amp, 600 Volt AC/DC, White, 10 mm, Feed Through, 50 in a Package
Sign In or Register to view pricing and more.

No associated products found.

Overview

Terminal Block, 65 Amp, 600 Volt AC/DC, White, 10 mm, Feed Through, 50 in a Package
The Bulletin 1492 family of IEC terminal blocks leads the industry in productivity and efficiency. Designed for safety, installation ease, and ruggedness, these terminal blocks include a wide range of DIN rail mountable products. Allen-Bradley® item 1492-J10-W from Rockwell Automation® is a white 9. 9 x 60 x 39. 5 mm (0. 39 x 2. 36 x 1. 56 IN) terminal block with one pole and screw connections. It is a feed-through block. Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662073058274, 1492-J10-W

Specifications

Size: 10 mm
Family / Style: 1492
Volts DC: 600
Amps: 65
Mounting: DIN Rail
Poles: 1
Color: White
Volts AC: 600
Allowable Gauge Range: 22 - 8
Size: 10 mm
Volts DC: 600
Mounting: DIN Rail
Color: White
Allowable Gauge Range: 22 - 8
Family / Style: 1492
Amps: 65
Poles: 1
Volts AC: 600

Customer Reviews

No reviews for this product
(0)