This product may not be available in all locations.
2
more
Breaker, Main, 200A, 2P, 120/240VAC, 22kAIC, Type QOM2
Item #: 226829
Cat #: QOM2200MVH
UPC: 785901301530
Sign In or Register to view pricing and more.
Documents & Guides
Breaker, Main, 200 Amp, 2-Pole, 120/240 Volt AC, 22 kAIC, Type QOM2, Bolt On Mount
Overview
Breaker, Main, 200 Amp, 2-Pole, 120/240 Volt AC, 22 kAIC, Type QOM2, Bolt On Mount
Also known as: 785901301530, QOM2200MVH
Specifications
Amps: | 200 |
Poles: | 2 |
Family / Style: | QO |
Volts AC: | 120/240 |
Standards: | California Proposition 65 |
Mounting: | Bolt On |
Interrupt Rating AC: | 22 kA |
Amps: | 200 |
Family / Style: | QO |
Standards: | California Proposition 65 |
Interrupt Rating AC: | 22 kA |
Poles: | 2 |
Volts AC: | 120/240 |
Mounting: | Bolt On |
Customer Reviews
No reviews for this product
(0)