Disconnect, Safety Switch, Fused, HD, 600A, 600VAC, NEMA 3R

Item #: 2268034

Cat #: THF3366AR

UPC: 783164644906

Documents & Guides
Disconnect, Safety Switch, Fused, Heavy Duty, 600 Amp, 600 Volt AC, NEMA 3R
Sign In or Register to view pricing and more.

No associated products found.

Overview

Disconnect, Safety Switch, Fused, Heavy Duty, 600 Amp, 600 Volt AC, NEMA 3R
When it comes to getting the job done right, you can count on safety switches from ABB. ABB offers a wide variety of general duty switches for residential and light commercial purposes, while the extensive line of heavy-duty switches is best suited for commercial and industrial applications. For the toughest industrial environments — such as cement foundries, steel mills and processing plants — dust-tight and stainless steel switches are available. We also offer a variety of double throw switches for emergency generators. No matter the application, we’ve got you covered with a rugged, reliable and easy-to-install Spec-Setter safety switch. SW FUSED HD 600A 3P 600V N3R A
Also known as: 783164644906, THF3366AR

Specifications

Type: Fused, A/C Disconnect Switch, Safety Switch
Amps: 600
Volts AC: 600
IP/NEMA Rating: NEMA 3R
Type: Fused, A/C Disconnect Switch, Safety Switch
Volts AC: 600
Amps: 600
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)