Toggle Wallplate, 1-Gang, Light Almond Gloss, Standard
Item #: 226792
Cat #: FG-1-LA
UPC: 027557554244
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
1-Gang Toggle Device Switch Wallplate, Standard Size, Material: Plastic, Device Mount - Color: Light Almond Gloss.
Overview
1-Gang Toggle Device Switch Wallplate, Standard Size, Material: Plastic, Device Mount - Color: Light Almond Gloss.
Fassada, Gloss, Single-gang wallplate in light almond
Also known as: 027557554244, FG-1-LA
Specifications
Type: | Toggle Switch |
Color: | Light Almond |
Mounting: | Device |
Gangs: | 1 |
Type: | Toggle Switch |
Mounting: | Device |
Color: | Light Almond |
Gangs: | 1 |
Customer Reviews
No reviews for this product
(0)