Toggle Wallplate, 1-Gang, Ivory Gloss, Standard

Item #: 226791

Cat #: FG-1-IV

UPC: 027557554237

Documents & Guides
1-Gang Toggle Device Switch Wallplate, Standard Size, Material: Plastic, Device Mount - Color: Ivory Gloss.
Sign In or Register to view pricing and more.

No associated products found.

Overview

1-Gang Toggle Device Switch Wallplate, Standard Size, Material: Plastic, Device Mount - Color: Ivory Gloss.
Fassada, Gloss, Single-gang wallplate in ivory
Also known as: 027557554237, FG-1-IV

Specifications

Type: Toggle Switch
Mounting: Device
Gangs: 1
Color: Ivory
Type: Toggle Switch
Gangs: 1
Mounting: Device
Color: Ivory

Customer Reviews

No reviews for this product
(0)