4" Square Box, Drawn, 1-1/2" Depth, 1/2 and 3/4" Knockouts, Steel

Item #: 22675

Cat #: 4S-SPL-DR

UPC: 687855500970

Documents & Guides
4 Inch Square Box, Drawn, 1-1/2 Inch Depth, Side Knockouts: (8) 1/2 Inch,(4) 3/4 Inch, Bottom Knockouts: (2) 1/2 Inch, (2) 3/4 Inch, 21 Cubic Inches, Steel
Sign In or Register to view pricing and more.

Overview

4 Inch Square Box, Drawn, 1-1/2 Inch Depth, Side Knockouts: (8) 1/2 Inch,(4) 3/4 Inch, Bottom Knockouts: (2) 1/2 Inch, (2) 3/4 Inch, 21 Cubic Inches, Steel
Appleton's 4 inch square boxes are widely recognized for quality, selection and ease of installation. They may be used as a junction box or a device box for switches, receptacles, GFCIs, etc. Manufactured of durable materials with consistent construction means easy installation, making all the difference in the speed and final quality of any wiring job.
Also known as: 687855500970, 4S-SPL-DR, 4 square spl

Specifications

Knockout Diameter: 1/2 in, 3/4 in
Mounting: Screw On, Nail On
Material: Steel
Depth: 1 1/2 in
Cubic Inches: 21 in³
Number of Knockouts: 16
Knockouts: Yes
Knockout Diameter: 1/2 in, 3/4 in
Material: Steel
Cubic Inches: 21 in³
Knockouts: Yes
Mounting: Screw On, Nail On
Depth: 1 1/2 in
Number of Knockouts: 16

Customer Reviews

No reviews for this product
(0)