Insert 6-port Decora Gy

Item #: 22672

Cat #: 41646-GY

UPC: 078477013878

Sign In or Register to view pricing and more.
Documents & Guides
Wallplate Insert, Decora, QuickPort, 6-Port, Empty, Box Mount, Color: Gray.

Overview

Wallplate Insert, Decora, QuickPort, 6-Port, Empty, Box Mount, Color: Gray.
QuickPort Decora Insert, 6-Port, Grey
Also known as: 078477013878, 41646-GY

Specifications

Mounting: Insert
Color: Gray
Material: Plastic
Gangs: 1
Number of Ports: 6
Mounting: Insert
Material: Plastic
Number of Ports: 6
Color: Gray
Gangs: 1

Customer Reviews

No reviews for this product
(0)