Decora Wallplate, 5-Gang, Nylon, White

Item #: 226711

Cat #: NP265W

UPC: 883778102738

Sign In or Register to view pricing and more.
Documents & Guides
Decora/GFCI Wallplate, 5-Gang, Nylon, White, Standard Size, GFCI Block Receptacle

Overview

Decora/GFCI Wallplate, 5-Gang, Nylon, White, Standard Size, GFCI Block Receptacle
Also known as: 883778102738, NP265W

Specifications

Mounting: Device
Size: Standard
Type: GFCI, Decora
Color: White
Material: Nylon
Gangs: 5
Mounting: Device
Type: GFCI, Decora
Material: Nylon
Size: Standard
Color: White
Gangs: 5

Customer Reviews

No reviews for this product
(0)