Fuse, Current Limiting, Full Range, ELSG 15.5kV, 150E, 200A, 20kA Max Interrupt Current

Item #: 2266618

Cat #: 3594M83M

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Fuse, Current Limiting, Full Range, Wet Well, 15.5 kV, 2.16 Inch Diameter, 150E, 200 Amp, 20 kA Max Interrupt Current, ELSG, Triple Barrel

Overview

Fuse, Current Limiting, Full Range, Wet Well, 15.5 kV, 2.16 Inch Diameter, 150E, 200 Amp, 20 kA Max Interrupt Current, ELSG, Triple Barrel
Eaton’s Cooper Power series current-limiting fuses provide overload protection for all overhead, indoor and underground cable distribution systems and are used for transformer protection, capacitor protection and sectionalizing. They have become integral parts of many distribution systems because of their desirable characteristics of noiseless interruption, no expulsion violence, current-limiting action and very high current-interrupting capability. 
Also known as: 3594M83M

Specifications

Amps: 200
Type: Current Limiting, Fuse
Diameter: 2.160 in
Volts AC: 15.500kV
Amps: 200
Diameter: 2.160 in
Type: Current Limiting, Fuse
Volts AC: 15.500kV

Customer Reviews

No reviews for this product
(0)