STO Portable Cord, 10/4, Yellow, 250'

Item #: 226621

Cat #: STO104YEL250RL

UPC: 980130431502

Documents & Guides
Portable Cord, Type STO, 10/4, Yellow, 250'
Sign In or Register to view pricing and more.

No associated products found.

Overview

Portable Cord, Type STO, 10/4, Yellow, 250'
Also known as: 980130431502, STO104YEL250RL

Specifications

Gauge: 10
Length: 250 ft
Material: Copper
Volts AC: 600
Conductors: 4
Color: Yellow
Gauge: 10
Material: Copper
Conductors: 4
Length: 250 ft
Volts AC: 600
Color: Yellow

Customer Reviews

No reviews for this product
(0)