![3/4" Dual Flute Ship Auger, 18" Length 3/4" Dual Flute Ship Auger, 18" Length](https://rexel-cdn.com/products/4.jpg?i=21BE5850-CF98-42C1-91AF-67D735FA7290&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
Dual Flute Auger Bit, 18 Inch Length, 3/4 Inch Diameter
Overview
Dual Flute Auger Bit, 18 Inch Length, 3/4 Inch Diameter
The IDEAL line of Auger Bits provides an efficient wood cutting solution for electricians. With advanced features including the arced cutting edge and the coated fluting, these auger drill bits cut through up to nine stacked 2x4’s
Also known as: 783250214259, 36-649
Specifications
Diameter: | 3/4 in |
Size: | 3/4 in |
Length: | 18 in |
Diameter: | 3/4 in |
Length: | 18 in |
Size: | 3/4 in |
Customer Reviews
No reviews for this product
(0)