Hole Saw Arbor, Shank: 3-Sided, Size: 9/16 to 1-3/16", Steel

Item #: 226596

Cat #: 1779803

UPC: 885363004786

Documents & Guides
Arbor, 3 Sided Shank Size: 1/2" & Larger, Hole Saw Range: 9L - 19L ***Arbor Only***
Sign In or Register to view pricing and more.

Overview

Arbor, 3 Sided Shank Size: 1/2" & Larger, Hole Saw Range: 9L - 19L ***Arbor Only***
ADDED DURABILITY Hardened carbon steel for strength STARTS ON CONTACT Split point pilot drill for faster penetration and less walking
Also known as: 885363004786, 1779803

Specifications

Length: 1 3/16 in
Diameter: 9/16 in, 1 3/16 in
Type: Standard, Hole Saw Mandrel/Arbor
Material: Carbon Steel
Length: 1 3/16 in
Type: Standard, Hole Saw Mandrel/Arbor
Diameter: 9/16 in, 1 3/16 in
Material: Carbon Steel

Customer Reviews

No reviews for this product
(0)