Body/Contact Assembly, Light Block, Harmony XB5, XB4, LED, 110/120VAC, 1NO/NC

Item #: 226576

Cat #: ZB5AW0G15

UPC: 785901387961

Body/Contact Assembly, Light Block, Harmony XB5, XB4, Universal LED, 110/120 Volt AC, 1 Normally Open / Normally Closed
Sign In or Register to view pricing and more.

Overview

Body/Contact Assembly, Light Block, Harmony XB5, XB4, Universal LED, 110/120 Volt AC, 1 Normally Open / Normally Closed
This light block allows fast and easy replacement and configuration of your signaling units. It is easily installed and replaced on compatible illuminated push button or selector switch units . It is assembled via clips and connected with simple screw-clamp connections. It enables visual distinction of signaling units via illumination by integral LED. It protects operators from unexpected contact with live circuits thanks to its IP20 protection index.
Also known as: 785901387961, ZB5AW0G15

Specifications

Type: Pilot Device, Mounting Base, Lamp Module
Poles: 2
Amps: 10
Size: 22.5 mm
Mounting: Base
Volts AC: 120
IP/NEMA Rating: NEMA 1, NEMA 4X, NEMA 13, NEMA 2, NEMA 3, NEMA 4
Material: Plastic
Color: White
Standards: California Proposition 65
Type: Pilot Device, Mounting Base, Lamp Module
Amps: 10
Mounting: Base
IP/NEMA Rating: NEMA 1, NEMA 4X, NEMA 13, NEMA 2, NEMA 3, NEMA 4
Color: White
Poles: 2
Size: 22.5 mm
Volts AC: 120
Material: Plastic
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)