This product may not be available in all locations.
1
more
GFCI Module, JG Frame, 3P, 250A, 120-480VAC, Bottom Mount
Item #: 226572
Cat #: ELJBN3250W
UPC: 786679118962
Sign In or Register to view pricing and more.
Documents & Guides
GFCI Module, JG Frame, 3-Pole, 250 Amp, 120-480 Volt AC, Bottom Mount, UL Rated
Overview
GFCI Module, JG Frame, 3-Pole, 250 Amp, 120-480 Volt AC, Bottom Mount, UL Rated
Eaton Series G molded case circuit breaker earth leakage module Catalog#:ELJBN3250W Eaton Series G molded case circuit breaker earth leakage module, JG-frame, Complete breaker, Three-pole, 250A, 480 Vac, Without terminals, Earth Leakage
Also known as: 786679118962, ELJBN3250W
Specifications
Poles: | 3 |
Amps: | 250 |
Mounting: | Bottom |
Volts AC Range: | 120 - 480 |
Poles: | 3 |
Mounting: | Bottom |
Amps: | 250 |
Volts AC Range: | 120 - 480 |
Customer Reviews
No reviews for this product
(0)