Has Been Replaced by Eaton FAZ-D10/3-NA

Item #: 226570

Cat #: WMZT3D10

UPC: 786685257778

Sign In or Register to view pricing and more.
10 Amp, 3-Pole, WMZT Series Din Rail Mount Circuit Breaker, 277/480V AC, 48V DC, 10 kAIC. D Curve, 10 - 20X In Current Rating. UL 489. Has Been Replaced by Eaton FAZ-D10/3-NA

Overview

10 Amp, 3-Pole, WMZT Series Din Rail Mount Circuit Breaker, 277/480V AC, 48V DC, 10 kAIC. D Curve, 10 - 20X In Current Rating. UL 489. Has Been Replaced by Eaton FAZ-D10/3-NA
Also known as: 786685257778, WMZT3D10

Specifications

Poles: 3
Amps: 10
Volts DC: 48
Volts AC: 277, 480Y
Mounting: DIN Rail
Type: Trip Curve D
Interrupt Rating AC: 10 kA
Poles: 3
Volts DC: 48
Mounting: DIN Rail
Interrupt Rating AC: 10 kA
Amps: 10
Volts AC: 277, 480Y
Type: Trip Curve D

Customer Reviews

No reviews for this product
(0)