Global Eg-frame Molded Case Circuit Breaker

Item #: 226565

Cat #: EGH3050FFG

UPC: 782114877562

Sign In or Register to view pricing and more.
Documents & Guides
Global Eg-frame Molded Case Circuit Breaker, Type Egh, Cable In/cable Out, 3-pole, 50 Amp, 440 Vac (iec), 600y/347 Vac (NEMA), Fixed Thermal-magnetic Trip

Overview

Global Eg-frame Molded Case Circuit Breaker, Type Egh, Cable In/cable Out, 3-pole, 50 Amp, 440 Vac (iec), 600y/347 Vac (NEMA), Fixed Thermal-magnetic Trip
Eaton Series G molded case circuit breaker, EG-frame, EG, Fixed thermal, fixed magnetic trip, Three-pole, 50A, 600Y/347 Vac, 100 kAIC at 240 Vac, 65 kAIC at 480Vac, 35 kAIC at 600Y/347 Vac, Line and load, 50/60 Hz
Also known as: 782114877562, EGH3050FFG

Specifications

Poles: 3
Volts AC: 347, 600Y
Amps: 50
Interrupt Rating AC: 35 kA
Poles: 3
Amps: 50
Volts AC: 347, 600Y
Interrupt Rating AC: 35 kA

Customer Reviews

No reviews for this product
(0)