Mechanical Lug Offset, Copper, 1-Hole

Item #: 226555

Cat #: SLUH-225

UPC: 783669842470

Sign In or Register to view pricing and more.
Documents & Guides
Copper Mechanical Heavy Duty Lug Offset, Conductor Range 250-6, 1 Port, 1 Hole, 5/16in Bolt Size, UL, CSA

Overview

Copper Mechanical Heavy Duty Lug Offset, Conductor Range 250-6, 1 Port, 1 Hole, 5/16in Bolt Size, UL, CSA
Also known as: 783669842470, SLUH-225

Specifications

Material: Copper
Mounting: 1-Hole
Standards: California Proposition 65
Allowable Gauge Range: 6 - 250
Stud Size: 5/16 in
Material: Copper
Standards: California Proposition 65
Stud Size: 5/16 in
Mounting: 1-Hole
Allowable Gauge Range: 6 - 250

Customer Reviews

No reviews for this product
(0)