Fuse, 8A, 250VAC, Time Delay, Glass Body, 1/4 x 1-1/4

Item #: 22654

Cat #: GDL8

UPC: 782001763374

Sign In or Register to view pricing and more.
Documents & Guides
Fuse, 8 Amp, 250 Volt AC, Time Delay, Glass Body, 1/4 x 1-1/4, 10kAIC

Overview

Fuse, 8 Amp, 250 Volt AC, Time Delay, Glass Body, 1/4 x 1-1/4, 10kAIC
Also known as: 782001763374, GDL8

Specifications

Length: 1 1/4 in
Type: Glass, Electronic
Speed: Time Delay, Slow Blow
Diameter: 1/4 in
Volts AC: 250
Mounting: Cartridge
Amps: 8
Interrupt Rating DC: 10 kA
Length: 1 1/4 in
Speed: Time Delay, Slow Blow
Volts AC: 250
Amps: 8
Type: Glass, Electronic
Diameter: 1/4 in
Mounting: Cartridge
Interrupt Rating DC: 10 kA

Customer Reviews

No reviews for this product
(0)