
SHOCKWAVE Impact Duty™ Driver Bit Set - 34PC
Item #: 2265309
Cat #: 48-32-5101
UPC: 045242750986
Documents & Guides
SHOCKWAVE Impact Duty™ Driver Bit Set - 34PC, Includes: (1) SHOCKWAVE™ Compact Magnetic Bit Holder, (1) Insert 1/4" Nut Driver, (1) Insert 5/16" Nut Driver, (1) SHOCKWAVE™ 6" Magnetic Bit Tip Holder, (1) P2/SQ2 Double Ended Bit, (1) T20/T25 Double Ended Bit, (1) Phillips Bit 1" P1, (4) Phillips Bit 1" P2, (1) Phillips Bit 1" PR2, (2) Phillips Bit 1" P3, (2) Phillips Bit 2" P2, (1) Slotted 1" #10 Bit, (1) Slotted 1" #8 Bit, (1) Square Bit 1" SQ1, (3) Square Bit 1" SQ2, (1) Square Bit 1" SQ3, (2) Square Bit 2" SQ2, (1) TORX® Bit 1" T10, (1) TORX® Bit 1" T15, (1) TORX® Bit 1" T20, (2) TORX® Bit 1" T25, (1) TORX® Bit 1" T27, (1) TORX® Bit 1" T30 & (2) TORX® Bit 2" T25
Sign In or Register to view pricing and more.
Overview
SHOCKWAVE Impact Duty™ Driver Bit Set - 34PC, Includes: (1) SHOCKWAVE™ Compact Magnetic Bit Holder, (1) Insert 1/4" Nut Driver, (1) Insert 5/16" Nut Driver, (1) SHOCKWAVE™ 6" Magnetic Bit Tip Holder, (1) P2/SQ2 Double Ended Bit, (1) T20/T25 Double Ended Bit, (1) Phillips Bit 1" P1, (4) Phillips Bit 1" P2, (1) Phillips Bit 1" PR2, (2) Phillips Bit 1" P3, (2) Phillips Bit 2" P2, (1) Slotted 1" #10 Bit, (1) Slotted 1" #8 Bit, (1) Square Bit 1" SQ1, (3) Square Bit 1" SQ2, (1) Square Bit 1" SQ3, (2) Square Bit 2" SQ2, (1) TORX® Bit 1" T10, (1) TORX® Bit 1" T15, (1) TORX® Bit 1" T20, (2) TORX® Bit 1" T25, (1) TORX® Bit 1" T27, (1) TORX® Bit 1" T30 & (2) TORX® Bit 2" T25
Our SHOCKWAVE Impact Duty™ 34PC Driver Bit Set is engineered to be the Most Durable, Best Fitting driver bits on the market. The WEAR GUARD TIP™ delivers increased wear resistance which protects the impact bit's fit over the life of the bit. The SHOCK ZONE™ is optimized for each tip type and length of driver bit in the set to absorb peak torque and prevent breaking. The driver bits are made from CUSTOM ALLOY76™ steel and a proprietary heat treatment process to extend bit life, providing up to 50X life versus other impact driver bits on the market. The Milwaukee® SHOCKWAVE Impact Duty™ driver bits are built to provide users with extreme durability for the most demanding applications. Set is organized in a customizable accessory case designed for use in PACKOUT™.
Also known as: 045242750986, 48-32-5101
Specifications
Material: | Alloy Steel |
Material: | Alloy Steel |
Customer Reviews
No reviews for this product
(0)