Solar PV Wire, 10 AWG, 2KV, Red

Item #: 2265139

Cat #: 439400S

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Solar Photovoltaic Wire, 10 AWG, 2KV, Red

Overview

Solar Photovoltaic Wire, 10 AWG, 2KV, Red
Photovoltaic (PV) wire, also known as solar panel cable, is a type of electrical cable that connects solar panels to other components in a solar power system.
Also known as: 439400S

Specifications

Gauge: 10
Color: Red
Conductors: 1
Volts AC: 2kV
Gauge: 10
Conductors: 1
Color: Red
Volts AC: 2kV

Customer Reviews

No reviews for this product
(0)