6" Wafer LED Downlight, Deep Regressed Baffle, 27-50K, Matte White

Item #: 2264907

Cat #: WF6-DREG-B-ALO20-SWW5-90CRI-MW-M6

UPC: 197589041415

Documents & Guides
6 Inch Wafer LED Downlight, Deep Regressed Baffle, 120V, 90+ CRI, 800/1050/1300 Lumens, 2700K/3000K/3500K/4000K/5000K, Dimmable, Matte White
Sign In or Register to view pricing and more.

No associated products found.

Overview

6 Inch Wafer LED Downlight, Deep Regressed Baffle, 120V, 90+ CRI, 800/1050/1300 Lumens, 2700K/3000K/3500K/4000K/5000K, Dimmable, Matte White
The 4" and 6" flat and deep regressed with 5CCT Switchable White and ALO technology wafers provide high-quality light output and efficiency while delivering industry leading technology and functionality without the need for a recessed housing.
Also known as: 197589041415, WF6-DREG-B-ALO20-SWW5-90CRI-MW-M6

Specifications

Lumens: 1050, 800, 1300, Selectable
Volts AC: 120
Color: Matte White
Type: Baffle Trim, Wafer
Color Rendering Index (CRI): 90+
Light Technology: LED
Dimmable: Yes
Color Temperature: Selectable, 2700 to 5000 (Warm to Cool White)
Lumens: 1050, 800, 1300, Selectable
Color: Matte White
Color Rendering Index (CRI): 90+
Dimmable: Yes
Volts AC: 120
Type: Baffle Trim, Wafer
Light Technology: LED
Color Temperature: Selectable, 2700 to 5000 (Warm to Cool White)

Customer Reviews

No reviews for this product
(0)