Conduit Body, Type T, 3", Form 35, Malleable Iron

Item #: 22648

Cat #: T300-M

UPC: 781381688451

Sign In or Register to view pricing and more.
Conduit Body, Type T, 3 Inch, Form 35, Malleable Iron, For Use With Rigid/IMC Conduit

Overview

Conduit Body, Type T, 3 Inch, Form 35, Malleable Iron, For Use With Rigid/IMC Conduit
Appleton Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.
Also known as: 781381688451, T300-M

Specifications

Material: Malleable Iron
Diameter: 3 in
Type: Type T
Material: Malleable Iron
Type: Type T
Diameter: 3 in

Customer Reviews

No reviews for this product
(0)