30-32A/600V Non-Fused NM Disconnect Switch

Item #: 2264520

Cat #: LDS30-AXS

UPC: 078477999394

Sign In or Register to view pricing and more.
Documents & Guides
30/32 Amp 600 VAC Non-Fused Non-Metallic Disconnect Switch with Local Monitoring Inform Technology. IP66/IP67/IP68/IP69K Rated, NEMA Type 3R, 4X, 6, 6P, 12, 13 Watertight Enclosure, NSF Certified

Overview

30/32 Amp 600 VAC Non-Fused Non-Metallic Disconnect Switch with Local Monitoring Inform Technology. IP66/IP67/IP68/IP69K Rated, NEMA Type 3R, 4X, 6, 6P, 12, 13 Watertight Enclosure, NSF Certified
How does Inform work? - Sensors are embedded into Leviton devices to monitor device health. Data from sensors can be viewed locally or remotely Local monitoring – Green LEDs on the cover provide a visual indication that the device is operating under normal conditions, flash red if there is a failure, or flash yellow if there is a buildup of liquid inside of the enclosure that may lead to a potential failure Improve safety through sensing – by understanding what is going on inside your device without having to open them, you can improve safety, efficiency and productivity
Also known as: 078477999394, LDS30-AXS

Specifications

Amps: 32, 30
Volts AC: 600
Amps: 32, 30
Volts AC: 600

Customer Reviews

No reviews for this product
(0)