Maestro Fluorescent Dimmer, 6A, 277V, Ivory

Item #: 226423
Cat #: MAF-6AM-277-IV
UPC: 027557583480
Sign In or Register to view pricing and more.

Overview

Maestro Fluorescent Dimmer, 6A, 277V, IvoryMaestro Fluorescent Dimmer, 6 Amp, 277 Volt, Ivory
The Maestro dimmer provides an easy-to-operate tap switch that turns lights on/off to your favorite light level. Use the rocker dimmer to adjust lights manually. The delayed fade-to-off feature gives you 10-60 seconds to leave the room. Combine with Maestro companion dimmers to control a single light from up to 10 locations. Maestro offers a full range of designer light controls, fan controls, sensors and timers that allow you to adjust your lights and fans from anywhere in the room and even outside your home.
Also known as: 027557583480, MAF-6AM-277-IV

Specifications

Amps: 6
Family / Style: Maestro
Volts AC: 277
Color: Ivory
Mounting: Knuckle
Type: Decora
Light Technology: Fluorescent
Amps: 6
Volts AC: 277
Mounting: Knuckle
Light Technology: Fluorescent
Family / Style: Maestro
Color: Ivory
Type: Decora

Customer Reviews

No reviews for this product
(0)