1-1/4X1/4 FUSE 250V 10A GDL

Item #: 22641

Cat #: GDL10

UPC: 782001763381

Documents & Guides
250V Time Delay Glass 1/4" x 1 1/4" 125V Volts 10 amps GDL series.
Sign In or Register to view pricing and more.

No associated products found.

Overview

250V Time Delay Glass 1/4" x 1 1/4" 125V Volts 10 amps GDL series.
Also known as: 782001763381, GDL10

Specifications

Length: 1 1/4 in
Amps: 10
Speed: Time Delay, Slow Blow
Diameter: 1/4 in
Material: Glass
Mounting: Cartridge
Volts AC: 125
Class: Miniature
Interrupt Rating AC: 10 kA
Length: 1 1/4 in
Speed: Time Delay, Slow Blow
Material: Glass
Volts AC: 125
Interrupt Rating AC: 10 kA
Amps: 10
Diameter: 1/4 in
Mounting: Cartridge
Class: Miniature

Customer Reviews

No reviews for this product
(0)