LED High Bay, 175 Watt, 24500 Lumen, 5000K, 120-277V

Item #: 2264034

Cat #: HBC17550T

UPC: 706762794408

Sign In or Register to view pricing and more.
Documents & Guides
LED High Temperature High Bay, 175 Watt, 24500 Lumen, 5000K, 120-277 Volt, 0-10V Dimmable, White Finish

Overview

LED High Temperature High Bay, 175 Watt, 24500 Lumen, 5000K, 120-277 Volt, 0-10V Dimmable, White Finish
The LED High Bay PL delivers top of the line efficiency, durability and versatility, resulting in significant energy savings, low maintenance and adaptability across a wide range of high ceiling applications.
Also known as: 706762794408, HBC17550T

Specifications

Color Temperature: 5000 (Bright White)
Mounting: Pendant, Hook/Cord
IP/NEMA Rating: IP69K
Color: White
Type: 0-10V Dimming
Light Technology: LED
Dimmable: Yes
Diameter: 14.250 in
Volts AC Range: 120 - 277
Color Temperature: 5000 (Bright White)
IP/NEMA Rating: IP69K
Type: 0-10V Dimming
Dimmable: Yes
Volts AC Range: 120 - 277
Mounting: Pendant, Hook/Cord
Color: White
Light Technology: LED
Diameter: 14.250 in

Customer Reviews

No reviews for this product
(0)