
Sign In or Register to view pricing and more.
5500 Series Washdown Fan Forced Unit Heater, 5000W, 480V, Nema 4x non-metallic control panel, 24-Volt control, 3-position switch (off-heat-fan), Capillary thermostat with stainless steel sensor, Disconnect switch with enclosure door interlock, Totally enclosed U.L. listed motor.
Overview
5500 Series Washdown Fan Forced Unit Heater, 5000W, 480V, Nema 4x non-metallic control panel, 24-Volt control, 3-position switch (off-heat-fan), Capillary thermostat with stainless steel sensor, Disconnect switch with enclosure door interlock, Totally enclosed U.L. listed motor.
Also known as: 686334713160, P3P5505T
Specifications
Phase: | 3 |
Volts AC: | 480 |
Wattage: | 5000 |
Color: | Stainless |
Standards: | California Proposition 65 |
IP/NEMA Rating: | NEMA 4X |
Phase: | 3 |
Wattage: | 5000 |
Standards: | California Proposition 65 |
Volts AC: | 480 |
Color: | Stainless |
IP/NEMA Rating: | NEMA 4X |
Customer Reviews
No reviews for this product
(0)