Compression Lug, Long Barrel, 4/0 AWG, 1-Hole, 1/4" Stud, Copper
Item #: 2263722
Cat #: YA28TC14
UPC: 781810225660
Sign In or Register to view pricing and more.
Compression Lug, Long Barrel, 4/0 AWG, 1-Hole, 1/4 Inch Stud, Copper With Tin Plating, Purple Color Code
Overview
Compression Lug, Long Barrel, 4/0 AWG, 1-Hole, 1/4 Inch Stud, Copper With Tin Plating, Purple Color Code
BURNDY today is a global organization known for their pioneering work in the manufacture of connectors, fittings, and tools for electrical utilities, commercial, industrial, and residential contractors, maintenance and repair companies, as well as the telecommunication and renewable energies market.
Also known as: 781810225660, YA28TC14
Specifications
Material: | Copper |
Mounting: | 1-Hole |
Standards: | California Proposition 65 |
Allowable Gauge Range: | 4/0 |
Stud Size: | 1/4 in |
Material: | Copper |
Standards: | California Proposition 65 |
Stud Size: | 1/4 in |
Mounting: | 1-Hole |
Allowable Gauge Range: | 4/0 |
Customer Reviews
No reviews for this product
(0)