SWITCH FUSBILE HD 600V 400A 3P NEUTRAL

Item #: 22637

Cat #: H365N

UPC: 78590145177

Sign In or Register to view pricing and more.
Square D,SWITCH FUSBILE HD 600V 400A 3P NEUTRAL,400 A,600 V AC/DC,General Purpose (Indoor),Lugs,NEMA 1,Single Throw,Single Throw Safety Switch,Steel,UL Listed,heavy duty,heavy duty,surface

Overview

Square D,SWITCH FUSBILE HD 600V 400A 3P NEUTRAL,400 A,600 V AC/DC,General Purpose (Indoor),Lugs,NEMA 1,Single Throw,Single Throw Safety Switch,Steel,UL Listed,heavy duty,heavy duty,surface
SWITCH FUSBILE HD 600V 400A 3P NEUTRAL
Also known as: 78590145177, H365N

Specifications

Poles: 3
Amps: 400
Volts DC: 600
Mounting: Surface
IP/NEMA Rating: NEMA 1
Volts AC: 600
Standards: California Proposition 65
Poles: 3
Volts DC: 600
IP/NEMA Rating: NEMA 1
Standards: California Proposition 65
Amps: 400
Mounting: Surface
Volts AC: 600

Customer Reviews

No reviews for this product
(0)