Terminal Block, 50A, 600V AC/DC, Blue, 22 - 8AWG, 6mm

Item #: 226369

Cat #: 1492-L6-B

UPC: 662073055358

Sign In or Register to view pricing and more.
Documents & Guides
Terminal Block, 50 Amp, 600 Volt, AC/DC, Blue, 22 - 8 AWG, 6 mm, 50 in a Package

Overview

Terminal Block, 50 Amp, 600 Volt, AC/DC, Blue, 22 - 8 AWG, 6 mm, 50 in a Package
The Allen-Bradley® Bulletin 1492 family of IEC terminal blocks lead the industry in productivity and efficiency. Designed for safety, installation ease, and ruggedness, these terminal blocks include a wide range of DIN rail mountable products. Catalog item 1492-L6-B from Rockwell Automation® is a blue 6 mm (8.1 x 65 x 38 mm [0.319 x 2.56 x 1.5 IN]) spring-clamp terminal block with one pole. It is standard with one-circuit feed-through. XGK Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662073055358, 1492-L6-B

Specifications

Type: Terminal Block, Feed Through
Color: Blue
Family / Style: 1492
Volts DC: 600
Mounting: DIN Rail
Volts AC: 600
Amps: 50
Allowable Gauge Range: 22 - 8
Type: Terminal Block, Feed Through
Family / Style: 1492
Mounting: DIN Rail
Amps: 50
Color: Blue
Volts DC: 600
Volts AC: 600
Allowable Gauge Range: 22 - 8

Customer Reviews

No reviews for this product
(0)