Fuse, 15A, 125VAC, Time Delay, Glass Body, 1/4 x 1-1/4

Item #: 22629

Cat #: GDL15

UPC: 782001763398

Sign In or Register to view pricing and more.
Documents & Guides
Fuse, 15 Amp, 125 Volt AC, Time Delay, Glass Body, 1/4 x 1-1/4, 10kAIC

Overview

Fuse, 15 Amp, 125 Volt AC, Time Delay, Glass Body, 1/4 x 1-1/4, 10kAIC
Also known as: 782001763398, GDL15

Specifications

Length: 1 1/4 in
Speed: Time Delay, Slow Blow
Diameter: 1/4 in
Amps: 15
Material: Glass
Mounting: Cartridge
Volts AC: 125
Class: Miniature
Interrupt Rating AC: 10 kA
Length: 1 1/4 in
Diameter: 1/4 in
Material: Glass
Volts AC: 125
Interrupt Rating AC: 10 kA
Speed: Time Delay, Slow Blow
Amps: 15
Mounting: Cartridge
Class: Miniature

Customer Reviews

No reviews for this product
(0)