15A Commercial Grade Duplex Receptacle, 5-15R, Light Almond

Item #: 226213

Cat #: BR15-T

UPC: 078477273005

Sign In or Register to view pricing and more.
Documents & Guides
15 Amp, 125 Volt, NEMA 5-15R, 2P, 3W, Narrow Body Duplex Receptacle, Straight Blade, Commercial Grade, Self Grounding, Back & Side Wired, Steel Strap - Light Almond

Overview

15 Amp, 125 Volt, NEMA 5-15R, 2P, 3W, Narrow Body Duplex Receptacle, Straight Blade, Commercial Grade, Self Grounding, Back & Side Wired, Steel Strap - Light Almond
Leviton’s line of Heavy-Duty Specification Grade receptacles are designed and manufactured to withstand the most demanding environments. Available in a wide variety of configurations, including isolated ground, tamper-resistant, etc., these Commercial Grade devices are the electrical contractor's choice for use in hotels, schools, hospitals and commercial office buildings.
Also known as: 078477273005, BR15-T

Specifications

Color: Light Almond
Type: Commercial Grade, Duplex, Self-Grounding
Volts AC: 120
Amps: 15
NEMA Configuration: 5-15R
Color: Light Almond
Volts AC: 120
NEMA Configuration: 5-15R
Type: Commercial Grade, Duplex, Self-Grounding
Amps: 15

Customer Reviews

No reviews for this product
(0)