Operator Interface, 15", Color, Touch Screen, DC Power

Item #: 226191

Cat #: 2711P-T15C4D9

UPC: 885630004327

Sign In or Register to view pricing and more.
Documents & Guides
Operator Interface, w/Extended Features, PanelView Plus 6, 15 Inch Color Display, DC Power, RS232, Ethernet Communications

Overview

Operator Interface, w/Extended Features, PanelView Plus 6, 15 Inch Color Display, DC Power, RS232, Ethernet Communications
Bulletin 2711P PanelView™ Plus 6 Graphic Terminals let you monitor, control, and display application status information graphically. These terminals offer the open-platform flexibility of the Windows® CE operating system. They are available in 4…15 in. standard display sizes. FactoryTalk® View Studio Machine Edition software lets you program all of your PanelView Plus 6 graphic terminals.
Also known as: 885630004327, 2711P-T15C4D9

Specifications

Volts DC: 24
Size: 15 in
Type: Operator Interface
Volts DC: 24
Type: Operator Interface
Size: 15 in

Customer Reviews

No reviews for this product
(0)