Operator Interface, Touch Screen, 10.4" Color, DC Power

Item #: 226190

Cat #: 2711P-T10C4D9

UPC: 885630004204

Sign In or Register to view pricing and more.
Documents & Guides
Operator Interface, Touch Screen, PanelView Plus 6, 10.4 Inch, Standard Communications (Ethernet & RS-232), 512 MB Flash, 512 MB RAM, Windows CE 6.0 without Extended Features, DC Power, 7.6 Pounds

Overview

Operator Interface, Touch Screen, PanelView Plus 6, 10.4 Inch, Standard Communications (Ethernet & RS-232), 512 MB Flash, 512 MB RAM, Windows CE 6.0 without Extended Features, DC Power, 7.6 Pounds
Our Bulletin 2711P PanelView™ Plus 7 Graphic Terminals are available in standard and performance versions. Our performance versions are available in conformal coat, stainless steel and on-machine (ArmorView™ Plus 7) options, offering flexibility to meet your specific needs. You can use FactoryTalk® View Machine Edition to build your application, help simplify configuration and strengthen your Integrated Architecture® solution. These terminals include Ethernet connectivity and enable you to monitor applications from remote locations with VNC and FactoryTalk ViewPoint connectivity. 
Also known as: 885630004204, 2711P-T10C4D9

Specifications

Volts DC: 24
Size: 10.4 in
Type: Operator Interface
Volts DC: 24
Type: Operator Interface
Size: 10.4 in

Customer Reviews

No reviews for this product
(0)