Support Hanger

Item #: 22619

Cat #: F22GSH

UPC: 783510521301

Documents & Guides
Support Hanger, fits 2.50x2.50, Gray, Steel
Sign In or Register to view pricing and more.

No associated products found.

Overview

Support Hanger, fits 2.50x2.50, Gray, Steel
For floor or wall installations.
Also known as: 783510521301, F22GSH

Specifications

IP/NEMA Rating: NEMA 1, IP30
Color: Gray
Material: Steel
Height: 2.500 in
Width: 2.500 in
IP/NEMA Rating: NEMA 1, IP30
Material: Steel
Width: 2.500 in
Color: Gray
Height: 2.500 in

Customer Reviews

No reviews for this product
(0)